Zoro Homepage
This item is Discontinued.
Ofm Training Table, 27-3/4" D, 38-3/4" H, Cherry, Laminate 66151-CHY

Training Table, 27-3/4" D, 38-3/4" H, Cherry, Laminate (Discontinued)

  • Mfr # 66151-CHY
  • Zoro # G9551495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66151-CHY
Zoro #
G9551495
UPC #
845123052877
Country of Origin
Unknown

Dimensions

Overall Depth
27-3/4"
Overall Height
38-3/4"
Width
59"

Details

Type
Training Table
Item
Standing Height Desk
Color
Cherry
Material
Laminate
Number of Drawers
2
Series
Mesa Series
Frame Material
16 ga. Steel
Top Material
Laminate

Description

Standing Hgt Desk w/ Drawers,59",Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.