
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-F-GRY
Zoro #
G4602937
UPC #
192767012416
Country of Origin
China
Dimensions
Seat Height
17.9" - 21.65"
Details
Arm Style
Adjustable Arms
Seat Material
Fabric
Capacity
275
Adjustable
Adjustable
Style
Desk Chair
Description
The OFM Core Collection Ergo chair offers similar ergonomics and functionality as leading ergonomic office chairs at a fraction of the price and a sleek, stylish look that is sure to get attention. The Ergo fabric upholstered chair features a 3 part contoured back with optional headrest. The chair's seat is also covered in premium fabric. This office chair is full of ergonomic touches like adjustable lumbar, seat depth adjustment, Synchro-Tilt control and 4D adjustable arms that allow for height, front and back, arm width and arm pivoting adjustment. This computer chair also features a chrome base with arm and caster accents. This desk chair meets ANSI/BIFMA standards and has 275 lb weight capacity. This desk chair is backed by the OFM Limited Lifetime Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.