This item is Discontinued.

Ofm White Metal Counter Stool Nat Wood Seat, PK4 161-26-WHT-NT-4

White Metal Counter Stool Nat Wood Seat, PK4 (Discontinued)

  • Mfr # 161-26-WHT-NT-4
  • Zoro # G4604556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-26-WHT-NT-4
Zoro #
G4604556
UPC #
192767010023
Country of Origin
China

Dimensions

Seat Height
26.38

Details

Capacity
250

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 26" High Back Metal Stools with Solid Ash Wood Seats, 4 Pack, bring the industrial vibe of a galvanized steel frame and couple it with the inviting warmth of stained ash wood to deliver a stool comfortable beneath an outside awning or pulled up to your kitchen island. These metal stools are quick and easy to assemble, only 4 screws needed! Added stability and strength are provided by the square foot ring and the x-brace beneath the seat. These high back counter height stools are perfect for kitchens, patios, cafes, pubs, bistros, and restaurants because they are easy to clean and feature plastic non-marring floor glides that help prevent sliding and scratching. An anti-UV powder coats the stools to prevent heat retention, making these chairs comfortable even in full sun. These bar stools hold at least 250 lb and measure 18.8" W x 21.2" D x 41.8" H. Backed by light commercial-grade standards testing and a 5 Year Limited Warranty, these stools deliver comfort and confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.