Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm White Metal Counter Stool, PK4 161-26A-WHT-4

White Metal Counter Stool, PK4 (Discontinued)

  • Mfr # 161-26A-WHT-4
  • Zoro # G4606857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-26A-WHT-4
Zoro #
G4606857
UPC #
192767009935
Country of Origin
China

Dimensions

Seat Height
26.57

Details

Capacity
250

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 26" Mid Back Metal Arm Chair Stools, 4 Pack, provide a comfortable, yet sophisticated, counter height seating solution for cafe tables and bars, suitable for indoor or outdoor settings. These metal stools have an extra wide seat and are quick and easy to assemble with just 6 screws needed. The squared foot ring provides added stability and a place to rest your feet. These stools are prepared to decorate any outdoor location with their galvanized steel construction and anti-UV powder coating that helps prevent heat retention. These matte White metal chairs are easy to clean with a simple damp cloth. The bar stools feature an x-brace, beneath the seat, that provides additional support and stability, hold at least 250 lb, and measure 20.3" W x 22.5" D x 40" H. The bistro stools have plastic, non-marring protective floor glides to protect flooring and prevent sliding. These stools have been tested to light commercial-grade standards and are covered by our 5 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.