Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm X5 24" Partition Screen Plate, Chrome S508010024

X5 24" Partition Screen Plate, Chrome (Discontinued)

  • Mfr # S508010024
  • Zoro # G8912331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S508010024
Zoro #
G8912331
UPC #
845123016978
Country of Origin
Taiwan, Province of China

Dimensions

Width
24"
Height
9"
Depth
1/4"

Details

Item
X5 Shelf Divider
Color
Chrome
Finish
Chrome plated

Description

X5 24" Partition Screen Plate,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.