X5 24"x60" Clear Screen Plate
- Mfr # SPS2460
- Zoro # G8912176
product price:Â
$
28.65
/ea
Key Features
Finish
Chrome plated
Color
Chrome
Depth
24"
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS2460
- Zoro #
- G8912176
- UPC #
- 845123017340
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 24"
- Width
- 60 in
Details
- Finish
- Chrome plated
- Color
- Chrome
- Item
- X5 24"x60" Clear Screen Plate
Description
X5 24 In.x60 In. Clear Screen Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.