Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

X5 Lite 3 4-Shelf Units 48"x24", Silver (Discontinued)

  • Mfr # X5L3-4824-SLVR
  • Zoro # G8912106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5L3-4824-SLVR
Zoro #
G8912106
UPC #
845123021002
Country of Origin
Taiwan, Province of China

Dimensions

Depth
24"
Height
72"
Width
48"

Details

Material
Steel
Number of Shelves
12
Shelf Capacity
300 lb.
Includes
Track
Color
Silver
Item
X5 Lite 3-Unit Complete Sliding Shelf Storage System

Description

X5 Lite 3 4-Shelf Units 48"x24",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.