This item is Discontinued.

Ogallala Comfort Co Comfort Company 463G-1620-B Elements Gel 3 In. Wheelchair Cushion with Comfort-Tek Cover 463G-1620-B

This item is Discontinued.

Ogallala Comfort Co

Comfort Company 463G-1620-B Elements Gel 3 In. Wheelchair Cushion with Comfort-Tek Cover (Discontinued)

Mfr # 463G-1620-B
Zoro # G104120304
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
463G-1620-B
Zoro #
G104120304
UPC #
-
Country of Origin
China

Description

Features
  • Quadragel pack has four compartments designed to prevent gel migration.
  • It helps skin and retains body temperature to provide maximum comfort.
  • Non - skid flat bottom.
  • Single - layer foam construction contours to users body, reducing high pressure areas.
  • 3 in. Thickness.
Cover Style
  • Comfort - Tek - Fluid proof exterior has supple leathery properties that provide an easily cleaned surface and protection for the inner cushion.
  • Comfort - Tek has multidimensional stretch and helps alleviate pressure on bony prominences.
  • Dimension - 20 L x 16 W x 3 H in.
  • Item Weight - 250 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.