
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OGAL-466A
Zoro #
G7023094
UPC #
714757405369
Country of Origin
China
Dimensions
Size
4 x 6 FT
Overall Length
74.8
Overall Height
79.13
Overall Width
51.97
Details
Material
Aluminum
Includes
Full Greenhouse
Features
Rust Resistant, Adjustable roof vent, Interactive Instruction guide, Protective powder coating, Heavy duty materials
Color
Clear
Weight
39.68
Description
This is the ideal greenhouse for the urban gardener, beginner, or hobbyist. Its convenient size and attractive shape allows you to protect your garden in the coziest yard, while maintaining your desired look. The stable and attractive structure adapts to any setting and can be placed on any flat and level surface whether soil, gravel, concrete or paving slabs. The high quality aluminium frame, premium slide-in panels, and stainless steel nuts and bolts are all designed for strength, stability and endurance, and prevent rusting, tarnishing or fading. The polycarbonate panels are safe and easy to handle, and make your greenhouse shockproof and UV resistant. Every element of this greenhouse has been designed and tested free of any hazardous elements, even by California's standards. The structure maintains an even temperature within the range of -25° to 60°C, providing a protected growing environment with proper insulation from frost. Featuring a sliding door for maximum easy access and additional ventilation and a roof vent to ensure proper air circulation and humidity control; With all these fantastic features, the aluminium walk-in greenhouse will undoubtedly provide an enjoyable and reliable growing experience for all! The greenhouse components come flat packed and require home assembly by at least two confident DIYers. An included interactive instruction manual app for your smartphone or tablet helps to guide you in easy and quick assembly. . Aluminium Greenhouse-Walk-In 6' X 4'- With Sliding Door And Adjustable Roof Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.