This item is Discontinued.

Ogrow Ogrow OGAPL-G 33 x 30 in. High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts; Grey & White Chevron - Large OGAPL-G

This item is Discontinued.

Ogrow

Ogrow OGAPL-G 33 x 30 in. High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts; Grey & White Chevron - Large (Discontinued)

Mfr # OGAPL-G
Zoro # G103739798
UPC # 708302279628
Country of Origin China
Category Aprons
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OGAPL-G
Zoro #
G103739798
UPC #
708302279628
Country of Origin
China

Description

The four pockets in this apron are deep enough for most handheld gardening tools and will keep them conveniently in reach. The adjustable buckling system, and grey and white chevron design make this apron attractive and functional. The Ogrow Apron is the perfect way to tackle any gardening job.

Features
  • Plant with style in these matching garden accessories
  • Extra wide for better fit and even more protection
  • Highly durable and versatile apron
  • The four pockets are deep enough for most handheld gardening tools
  • Features adjustable neck and waist belts
  • Makes a perfect gift for those who love spending time in their garden
  • High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts
Specifications
  • Color: Grey & White Chevron
  • Size: 33 x 30 in.
  • Material: Plastic
  • Size: Large
  • Weight: 0.71

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.