This item is Discontinued.

Ogrow Ogrow OGAPL-R 33 x 30 in. High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts; Raspberry Floral - Large OGAPL-R

This item is Discontinued.

Ogrow

Ogrow OGAPL-R 33 x 30 in. High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts; Raspberry Floral - Large (Discontinued)

Mfr # OGAPL-R
Zoro # G503739800
UPC # 708302279635
Country of Origin China
Category Aprons
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OGAPL-R
Zoro #
G503739800
UPC #
708302279635
Country of Origin
China

Description

The right garden apron allows you to handle all of your gardening more quickly and effectively. As practical as it is attractive with its unique design, this “Extra Wide” apron will protect your clothing and keep your tools right where you need them. The four versatile pockets are deep enough for most handheld gardening tools. The apron was built to have great features, such as an adjustable buckling system, while sporting an impressive 600D polyester design. The Ogrow Apron is the perfect way to tackle any gardening job, large or small. Apron measures 33" x 30".

Features
  • Plant with style in these matching garden accessories
  • Extra wide for better fit and even more protection
  • Highly durable and versatile apron
  • The four pockets are deep enough for most handheld gardening tools
  • Features adjustable neck and waist belts
  • Makes a perfect gift for those who love spending time in their garden
  • High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts
Specifications
  • Color: Raspberry Floral
  • Size: 33 x 30 in.
  • Size: Large
  • Weight: 0.71

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.