This item is Discontinued.

Ogrow Ogrow OGAPM-R 31 x 26 in. High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts; Raspberry Floral - Medium OGAPM-R

Ogrow OGAPM-R 31 x 26 in. High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts; Raspberry Floral - Medium (Discontinued)

  • Mfr # OGAPM-R
  • Zoro # G003739805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGAPM-R
Zoro #
G003739805
UPC #
708302279666
Country of Origin
China

Description

The right garden apron allows you to handle all of your gardening more quickly and effectively. As practical as it is attractive with its unique design, this “Extra Wide” apron will protect your clothing and keep your tools right where you need them. The versatile pockets are deep enough for most handheld gardening tools. The apron was built to have great features, such as an adjustable buckling system, while sporting an impressive 600D polyester design.

Features
  • Plant with style in these matching garden accessories
  • Extra wide for better fit and even more protection
  • Highly durable and versatile apron
  • The four pockets are deep enough for most handheld gardening tools
  • Features adjustable neck and waist belts
  • Makes a perfect gift for those who love spending time in their garden
  • High Quality Gardeners Tool Apron with Adjustable Neck & Waist Belts
Specifications
  • Color: Raspberry Floral
  • Size: 31 x 26 in.
  • Material: 600D Polyester
  • Size: Medium
  • Weight: 0.66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.