72" Plastic Coated Wire for Analytical Balance, Gray
Mfr # 80500525
Zoro # G6849236
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
72 in
Includes
Rs232 Cable
For Use With
Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201
Material
Plastic Coated Wire
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80500525
Zoro #
G6849236
UPC #
-
Country of Origin
China
Dimensions
Overall Length
72 in
Details
Includes
Rs232 Cable
For Use With
Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201
Item
Cable
Material
Plastic Coated Wire
Color
Gray
Description
Cable, Color Gray, Material Plastic Coated Wire, Overall Length 72 in, For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201, Includes RS232 Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.