Zoro Homepage

AC Adapter, ABS Plastic, 100 to 240V

  • Mfr # 46001812

  • Zoro # G1951750


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Includes
Universal Adapter
For Use With
Ohaus Scales and Balances
Overall Length
2"
Overall Height
2"
Overall Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46001812
Zoro #
G1951750
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2"
Overall Height
2"
Overall Width
4"

Details

Item
AC Adapter
Includes
Universal Adapter
For Use With
Ohaus Scales and Balances
Color
Black
Material
ABS Plastic
Finish
Textured

Description

AC Adapter, Black, Textured Finish, ABS Plastic, Overall Height 2 In., Overall Length 2 In., Overall Width 4 In., For Use With Ohaus Scales and Balances, Includes Universal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.