AC Adapter, ABS Plastic, Universal
Mfr # 46001802
Zoro # G0551735
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Finish
Textured
Includes
Universal Adapter, No Plug
Overall Length
2 in
For Use With
Ohaus Scales and Balances
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46001802
Zoro #
G0551735
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 in
Overall Width
4 in
Overall Height
2 in
Cord Length
48 in
Details
Item
AC Adapter
Material
ABS Plastic
Finish
Textured
Includes
Universal Adapter, No Plug
For Use With
Ohaus Scales and Balances
Color
Black
Standards
UL Listed
Plug Type
Two Prong
Compatible Mfg. Model Number
FD3H, FD6H
Voltage
120V AC
Description
AC Adapter, Compatible Mfg. Model Number FD3H, FD6H, Compatible Grainger Part Number 3JKF1, 3JKF3, Cord Length 48 in, Plug Type Two Prong, Voltage 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.