Adapter, 1/2 mL, Beige
- Mfr # 30130885
- Zoro # G522730925
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Capacity
1/2 mL
Color
Beige
Compatible Product Type
Rotor Angle 12 x 1.5/2.0 mL ID,Rotor Angle 18 x 1.5/2.0 mL,Rotor Angle 24 x 1.5/2.0 mL BIOSEALS V1,Rotor Angle 24 x 1.5/2.0 mL BIOSEALS V2,Rotor Angle 24 x 1.5/2.0 mL ID BIOSEALS,Rotor Angle 24 x 1.5/2.0 mL ID BIOSEALS V1,Rotor Angle 30 x 1.5/2.0 mL,Rotor Angle 30 x 1.5/2.0 mL ID,Rotor Angle 44 x 1.5/2.0 mL ID V1,Rotor Angle 44 x 1.5/2.0 mL V1
Product Type
Adapter
Wire Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30130885
- Zoro #
- G522730925
- UPC #
- 840308900394
- Country of Origin
- Germany
Details
- Capacity
- 1/2 mL
- Color
- Beige
- Compatible Product Type
- Rotor Angle 12 x 1.5/2.0 mL ID,Rotor Angle 18 x 1.5/2.0 mL,Rotor Angle 24 x 1.5/2.0 mL BIOSEALS V1,Rotor Angle 24 x 1.5/2.0 mL BIOSEALS V2,Rotor Angle 24 x 1.5/2.0 mL ID BIOSEALS,Rotor Angle 24 x 1.5/2.0 mL ID BIOSEALS V1,Rotor Angle 30 x 1.5/2.0 mL,Rotor Angle 30 x 1.5/2.0 mL ID,Rotor Angle 44 x 1.5/2.0 mL ID V1,Rotor Angle 44 x 1.5/2.0 mL V1
- Product Type
- Adapter
- Item
- Adapter
- Wire Color
- Beige
Description
Adapter, Beige, Capacity 1/2 mL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.