Zoro Homepage

Adjustable Platform, Aluminum

  • Mfr # 30400068

  • Zoro # G2114773


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Ohaus Shakers
Manufacturers Warranty Length
1 yr
Includes
Hardware
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400068
Zoro #
G2114773
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
18 in
Overall Length
18 in

Details

Item
Adjustable Platform
Material
Stainless Steel
For Use With
Ohaus Shakers
Includes
Hardware
Product Type
Adjustable Platform

Description

Adjustable Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.