Adjustable Platform, Aluminum
Mfr # 30400121
Zoro # G2115281
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Manufacturers Warranty Length
1 yr
For Use With
Ohaus Shakers
Overall Width
8 5/8 in
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400121
Zoro #
G2115281
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Width
8 5/8 in
Overall Length
11 3/4 in
Details
Item
Adjustable Platform
Material
Stainless Steel
For Use With
Ohaus Shakers
Includes
Hardware
Product Type
Adjustable Platform
Description
Adjustable Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.