Zoro Homepage

Adventurer Analytical Balance, AX124

  • Mfr # 400830

  • Zoro # G504967356


product price: $6,319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400830
Zoro #
G504967356
UPC #
-
Country of Origin
United States

Description

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.
Maximum Capacity 120 g Readability0.1 mg Pan Size3.5 in (90 mm) Internal CalibrationAutoCal - Automatic DraftshieldIncludedAuxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB; USB Host Dimensions13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) DisplayFull-Color 4.3 in Touchscreen WQVGA Inuse coverIncluded Legal for TradeNot ApplicableLinearity ±0.2 mg Minimum Weight (USP, 0.1%, typical)0.2 g Net Weight11.3 lb (5.1 kg) Pan ConstructionStainless Steel PowerAC Adapter (Included) Repeatability, typical0.1 mg Stabilization Time3 s Tare RangeTo capacity by subtraction Units of MeasurementGram; Milligram; Carat; Ounce; Ounce Troy; Pound; Pennyweight; Grain; Newton; Momme; Mesghal; Hong Kong Tael; Singapore Tael; Taiwan Tael; Tical; Tola; Baht; CustomWorking Environment50°F €“ 85°F, 80%RH, non-condensing (10°C €“ 30°C, 80%RH, non-condensing)Shipping Weight: 17.5001 lbs
Shipping Dimensions: 20.00 x 15.50 x 21.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.