
Adventurer Analytical Balance, AX224/E
Mfr # OH-30100603
Zoro # G804967353
product price: $5,559.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30100603
Zoro #
G804967353
UPC #
-
Country of Origin
China
Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.
Maximum Capacity: 220 g Readability:0.1 mg Pan Size:3.5 in (90 mm) Internal Calibration: Not ApplicableDraftshield:IncludedAuxiliary Display Model:Available as an Accessory Battery Life:Not Applicable Communication:RS232 (Included); USB; USB Host Dimensions:13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) Display:Full-Color 4.3 in Touchscreen WQVGA Inuse cover:Included Legal for Trade:Not ApplicableLinearity ±:0.2 mg Minimum Weight (USP, 0.1%, typical):0.2 g Net Weight:11.3 lb (5.1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability, typical:0.1 mg Stabilization Time:3 s Tare Range:To capacity by subtraction Units of Measurement:Gram; Milligram; Carat; Ounce; Ounce Troy; Pound; Pennyweight; Grain; Newton; Momme; Mesghal; Hong Kong Tael; Singapore Tael; Taiwan Tael; Tical; Tola; Baht; CustomWorking Environment:50°F €“ 85°F, 80%RH, non-condensing (10°C €“ 30°C, 80%RH, non-condensing)Shipping Weight: 12 lbs
Shipping Dimensions: 15.00 x 15.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity: 220 g Readability:0.1 mg Pan Size:3.5 in (90 mm) Internal Calibration: Not ApplicableDraftshield:IncludedAuxiliary Display Model:Available as an Accessory Battery Life:Not Applicable Communication:RS232 (Included); USB; USB Host Dimensions:13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) Display:Full-Color 4.3 in Touchscreen WQVGA Inuse cover:Included Legal for Trade:Not ApplicableLinearity ±:0.2 mg Minimum Weight (USP, 0.1%, typical):0.2 g Net Weight:11.3 lb (5.1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability, typical:0.1 mg Stabilization Time:3 s Tare Range:To capacity by subtraction Units of Measurement:Gram; Milligram; Carat; Ounce; Ounce Troy; Pound; Pennyweight; Grain; Newton; Momme; Mesghal; Hong Kong Tael; Singapore Tael; Taiwan Tael; Tical; Tola; Baht; CustomWorking Environment:50°F €“ 85°F, 80%RH, non-condensing (10°C €“ 30°C, 80%RH, non-condensing)Shipping Weight: 12 lbs
Shipping Dimensions: 15.00 x 15.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.