Zoro Homepage

Adventurer Analytical Balance, AX224N

  • Mfr # OH-30100630

  • Zoro # G704967293


product price: $7,409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30100630
Zoro #
G704967293
UPC #
-
Country of Origin
China

Description

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.
Maximum Capacity: 220 g Readability:0.1 mg Pan Size:3.5 in (90 mm) Internal Calibration: AutoCal - AutomaticDraftshield:IncludedAuxiliary Display Model:Available as an Accessory Battery Life:Not Applicable Communication:RS232 (Included); USB; USB Host Dimensions:13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) Display:Full-Color 4.3 in Touchscreen WQVGA Inuse cover:Included Legal for Trade:Not ApplicableLinearity ±:0.2 mg Minimum Weight (USP, 0.1%, typical):0.2 g Net Weight:11.3 lb (5.1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability, typical:0.1 mg Stabilization Time:3 s Tare Range:To capacity by subtraction Units of Measurement:Gram; Milligram; Carat; Ounce; Ounce Troy; Pound; Pennyweight; Grain; Newton; Momme; Mesghal; Hong Kong Tael; Singapore Tael; Taiwan Tael; Tical; Tola; Baht; CustomWorking Environment:50°F €“ 85°F, 80%RH, non-condensing (10°C €“ 30°C, 80%RH, non-condensing)Shipping Weight: 12 lbs
Shipping Dimensions: 15.00 x 15.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.