Zoro Homepage

Adventurer Precision Balance, AX822E

  • Mfr # 400832

  • Zoro # G904967222


product price: $2,509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400832
Zoro #
G904967222
UPC #
-
Country of Origin
United States

Description

The OHAUS Adventurer strikes the ideal balance between inventive features and functional, uncomplicated weighing capabilities. The most complete balance in its class, the Adventurer incorporates all of the applications necessary for routine weighing and measurement activities.Stability, accuracy and fast operation ensure optimal weighing results. This trio of characteristics ensures the most important aspects of routine laboratory weighing are covered. Accurate results, achieved quickly that you can count on. When using the minimum weight feature, the display clearly indicates that your current sample weight is below your defined minimum limit. Color touchscreen and connectivity options power a modern weighing experience. The wide viewing angle color touchscreen help operation and access to Adventurer's nine application modes and abundant features that eliminate the need to do several manual calculations. Operators can wear laboratory gloves while utilizing the touchscreen, eliminating the inconvenience and hazards associated with constantly putting on and removing gloves. In addition to the touchscreen, Adventurer also has six mechanical keys that provide tactile feedback and allow the operator to perform repetitive operations such as tare, zero, calibration and print.Dual USB ports and the ability to store GLP/GMP information assist in the monitoring and reporting of data. A cloning feature allows you to save user and application settings to a USB flash drive which can be easily used to configure additional Adventurer balances. A real-time clock function keeps accurate time even during power loss and the GLP data capability has the ability to record sample name, project names and balance IDs to help meet traceability and compliance requirements.
Display: 4.3'' (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 820 g Readability: 0.01 g Pan Size: 7.7 in x 6.9 in (195 mm x 175 mm) Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 3.94 in x 13.93 in x 9.05 in (100 mm x 354 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: Not Applicable Net Weight: 10.2 lb (4.6 kg) Pan Construction: Stainless Steel Stabilization Time: 1.5 s

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.