Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adventurer Precision Balances, Model AX6202/E

  • Mfr # OH-30805885

  • Zoro # G216554769


product price: $5,169.99
/ea
Free Shipping & Returns

Key Features

Includes
Communication Usb; Rs232; Usb Host; In-Use Cover; Power Ac Adapter
Capacity
6200 G
Housing Material
Pan Construction Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30805885
Zoro #
G216554769
UPC #
-
Country of Origin
China

Details

Includes
Communication Usb; Rs232; Usb Host; In-Use Cover; Power Ac Adapter
Capacity
6200 G
Housing Material
Pan Construction Stainless Steel

Description

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.Adventurer balances come with a color touchscreen, an icon-based user interface, and an ergonomic design, making them easy to configure and use.Features such as specialized weighing modes, multiple connectivity options, and AutoCal provide versatility and flexibility for a variety of applications.Durable construction, large weighing surfaces, a space-saving draftshield design, and full housing in-use cover allow for use in lab, education and industrial environments.Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Totalization/Statistics, Formulation, Density Determination, Display Hold.Metal base, ABS top housing, stainless steel pan, glass draftshield with 2-piece top mounted side doors & sliding top door 1mg models only, illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, full housing in-use cover.Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages.Unit is not returnable without original packaging box and material. There are no exceptions.Maximum Capacity 6,200 gReadability 0.01 gPan Size 7.7 in x 6.9 in 195 mm x 175 mmInternal Calibration AutoCal Not ApplicableDraftshield Auto Door Not ApplicableAuxiliary Display Model Available as an AccessoryBattery Life Not ApplicableCommunication USB; RS232 Included; USB HostDimensions 13.93 in x 3.94 in x 9.05 in 354 mm x 100 mm x 230 mm LxHxWDisplay High resolution full colour VGA touch displayIn-Use Cover IncludedLegal for Trade Not ApplicableLinearity 0.02 gMinimum Weight USP, 0.1%, typical 16 gNet Weight 4.6 kgPan Construction Stainless SteelPower AC Adapter IncludedRepeatability, typical 0.01 gStabilization Time 1.5 sTare Range To capacity by subtractionUnits of Measurement Singapore Tael; Ounce Troy; Pennyweight; Grain; Tical; Custom; Milligram; Momme; Newton; Baht; Taiwan Tael; Gram; Hong Kong Tael; Pound; Tola; Mesghal; Carat; Ounc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.