Zoro Homepage

Adventurer Precision High Capacity, AX12001

  • Mfr # OH-30805886

  • Zoro # G916554793


product price: $5,659.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Pan Construction Stainless Steel
Includes
Communication Usb; Rs232; Usb Host; In-Use Cover; Power Ac Adapter
Capacity
12000 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30805886
Zoro #
G916554793
UPC #
-
Country of Origin
China

Details

Housing Material
Pan Construction Stainless Steel
Includes
Communication Usb; Rs232; Usb Host; In-Use Cover; Power Ac Adapter
Capacity
12000 G

Description

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three level user management to fulfill GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.Maximum Capacity 12,000 gReadability 0.1 gPan Size 7.7 in x 6.9 in 195 mm x 175 mmInternal Calibration AutoCal - AutomaticDraftshield Auto Door Not ApplicableAuxiliary Display Model Available as an AccessoryBattery Life Not ApplicableCommunication USB; RS232 Included; USB HostDimensions 13.93 in x 3.94 in x 9.05 in 354 mm x 100 mm x 230 mm LxHxWDisplay High resolution full colour VGA touch displayIn-Use Cover IncludedLegal for Trade Not ApplicableLinearity 0.2 gMinimum Weight USP, 0.1%, typical 160 gNet Weight 8.4 lb 3.8 kgPan Construction Stainless SteelPower AC Adapter IncludedRepeatability, typical 0.1 gStabilization Time 1.5 sTare Range To capacity by subtractionUnits of Measurement Singapore Tael; Ounce Troy; Pennyweight; Grain; Tical; Custom; Milligram; Momme; Newton; Baht; Taiwan Tael; Gram; Hong Kong Tael; Pound; Tola; Mesghal; Carat; OunceWorking Environment 10C 30C, 80%RH, non-condensing 50F 85F, 80%RH, non-condensingShipping Weight: 8.9999 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.