
Adventurer Precision High Capacity, AX12001/E
Mfr # OH-30805887
Zoro # G416555016
product price: $4,719.99
/ea
Free Shipping & Returns
Key Features
Capacity
12000 G
Includes
Communication Usb; Rs232; Usb Host; In-Use Cover; Power Ac Adapter
Housing Material
Pan Construction Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30805887
Zoro #
G416555016
UPC #
-
Country of Origin
China
Details
Capacity
12000 G
Includes
Communication Usb; Rs232; Usb Host; In-Use Cover; Power Ac Adapter
Housing Material
Pan Construction Stainless Steel
Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three level user management to fulfill GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.Maximum Capacity 12,000 gReadability 0.1 gPan Size 7.7 in x 6.9 in 195 mm x 175 mmInternal Calibration - Not ApplicableDraftshield Auto Door Not ApplicableAuxiliary Display Model Available as an AccessoryBattery Life Not ApplicableCommunication USB; RS232 Included; USB HostDimensions 13.93 in x 3.94 in x 9.05 in 354 mm x 100 mm x 230 mm LxHxWDisplay High resolution full colour VGA touch displayIn-Use Cover IncludedLegal for Trade Not ApplicableLinearity 0.2 gMinimum Weight USP, 0.1%, typical 160 gNet Weight 8.4 lb 3.8 kgPan Construction Stainless SteelPower AC Adapter IncludedRepeatability, typical 0.1 gStabilization Time 1.5 sTare Range To capacity by subtractionUnits of Measurement Singapore Tael; Ounce Troy; Pennyweight; Grain; Tical; Custom; Milligram; Momme; Newton; Baht; Taiwan Tael; Gram; Hong Kong Tael; Pound; Tola; Mesghal; Carat; OunceWorking Environment 10C 30C, 80%RH, non-condensing 50F 85F, 80%RH, non-condensingShipping Weight: 8.9999 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.