Zoro Homepage

Adventurer Precision High Capacity, AX12001N/E

  • Mfr # OH-30805901

  • Zoro # G916554953


product price: $5,069.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Pan Construction Stainless Steel
Includes
Communication Usb; Rs232; Usb Host; In-Use Cover; Power Ac Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30805901
Zoro #
G916554953
UPC #
-
Country of Origin
China

Details

Housing Material
Pan Construction Stainless Steel
Includes
Communication Usb; Rs232; Usb Host; In-Use Cover; Power Ac Adapter

Description

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three level user management to fulfill GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.Shipping Weight: 8.9999 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.