
Adventurer Semi-Micro, AX125D
Mfr # OH-30852313
Zoro # G816554879
product price: $10,919.99
/ea
Free Shipping & Returns
Key Features
Capacity
82 G / 120 G
Housing Material
Pan Construction Stainless Steel
Includes
Draft Shield; In-Use Cover; Communication Usb; Rs232; Usb Host; Power Ac Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30852313
Zoro #
G816554879
UPC #
-
Country of Origin
China
Details
Capacity
82 G / 120 G
Housing Material
Pan Construction Stainless Steel
Includes
Draft Shield; In-Use Cover; Communication Usb; Rs232; Usb Host; Power Ac Adapter
Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three-level user management to fulfill GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.Maximum Capacity 82g/120gReadability 0.00001 g; 0.0001 gPan Size 3.15 in 80 mmInternal Calibration AutoCalTM - AutomaticDraftshield IncludedLegal for Trade Not ApplicableAuxiliary Display Model Available as an AccessoryDimensions 13.93 in x 13.39 in x 9.05 in 354 mm x 340 mm x 230 mm LxHxWAuto Door Not ApplicableWorking Environment 10C 30C, 80%RH, non-condensingNet Weight 11.3 lb 5.1 kgIn-Use Cover IncludedCommunication USB; RS232 Included; USB HostPower AC Adapter IncludedUnits of Measurement Singapore Tael; Ounce Troy; Pennyweight; Grain; Tical; Custom; Milligram; Momme; Newton; Baht; Taiwan Tael; Gram; Hong Kong Tael; Pound; Tola; Mesghal; Carat; OunceDisplay Full-Color 4.3 in Touchscreen WQVGAPan Construction Stainless SteelBuilt-in Ionizer NoStabilization Time 8 sRepeatability, typical 0.00002 g; 0.0001 gMinimum Weight USP, 0.1%, typical 20 mgLinearity 0.1 mgShipping Weight: 12 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.