
Adventurer Semi-Micro, AX225D
Mfr # OH-30852315
Zoro # G516554933
product price: $13,139.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Pan Construction Stainless Steel
Includes
Draft Shield; In-Use Cover; Communication Usb; Rs232; Usb Host; Power Ac Adapter
Capacity
102 G / 220 G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30852315
Zoro #
G516554933
UPC #
-
Country of Origin
China
Details
Housing Material
Pan Construction Stainless Steel
Includes
Draft Shield; In-Use Cover; Communication Usb; Rs232; Usb Host; Power Ac Adapter
Capacity
102 G / 220 G
Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three-level user management to fulfill GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.Maximum Capacity 102g/220gReadability 0.00001 g; 0.0001 gPan Size 3.15 in 80 mmInternal Calibration AutoCalTM - AutomaticDraftshield IncludedLegal for Trade Not ApplicableAuxiliary Display Model Available as an AccessoryDimensions 13.93 in x 13.39 in x 9.05 in 354 mm x 340 mm x 230 mm LxHxWAuto Door Not ApplicableWorking Environment 10C 30C, 80%RH, non-condensingNet Weight 11.3 lb 5.1 kgIn-Use Cover IncludedCommunication USB; RS232 Included; USB HostPower AC Adapter IncludedUnits of Measurement Singapore Tael; Ounce Troy; Pennyweight; Grain; Tical; Custom; Milligram; Momme; Newton; Baht; Taiwan Tael; Gram; Hong Kong Tael; Pound; Tola; Mesghal; Carat; OunceDisplay Full-Color 4.3 in Touchscreen WQVGAPan Construction Stainless SteelBuilt-in Ionizer NoStabilization Time 8 sRepeatability, typical 0.00002 g; 0.0001 gMinimum Weight USP, 0.1%, typical 20 mgLinearity 0.1 mgShipping Weight: 12 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.