Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Analytical Balance, Digital, 120g/220g EX225D

Analytical Balance, Digital, 120g/220g (Discontinued)

  • Mfr # EX225D
  • Zoro # G2423578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX225D
Zoro #
G2423578
UPC #
-
Country of Origin
China

Dimensions

Overall Height
13 13/16 in
Overall Width
9 1/8 in
Overall Length
15 1/2 in
Weighing Surface Depth
3 3/16 in
Weighing Surface Width
3 1/8 in

Details

Item
Compact Bench Scale
Application Modes
Check Weighing, Density Determination, Differential Weighing, Dynamic Animal Weighing, Filling, Formulation, Parts Counting, Peak Holding, Percentage Weighing, Pipette Adjustment, SQC Process Control, Totaling, Weighing
Scale Sub-Category
Semi-Micro Balance
Scale Readability
0.01 mg/0.1 mg
Weighing Units
Carat, Custom, g, kg, m (Messghal), Momme, oz, pwt, t (Tola), Tical
Housing Material
ABS
Scale Display
VGA Touchscreen
Scale Connection Ports
Ethernet, RS-232, USB Ports
Scale Graduations
0.01 mg, 0.1 mg
Power Unit
AC Adapter
Washdown
Not Washable
Capacity
120 g, 220 g
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Standards
CAN/CSA, CE Certified, RoHS Compliant, UKCA, WEEE
Includes
AC Adapter, Draft Shield, In-Use Cover
Platform Material
Stainless Steel
Readability
0.00001 g
Power Source
AC Adapter
Linearity
0.1 mg
Repeatability
0.015 mg
Stabilization Time
8 sec
Display Type
VGA Touchscreen
Product Type
Compact Bench Scale
Scale Mechanism
Digital

Description

Scale Sub-Category Semi-Micro Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, 220 g, Scale Graduations 0.01 mg, 0.1 mg, Scale Display VGA Touchscreen, Weighing Surface Depth 3 3/16 in, Weighing Surface Width 3 1/8 in, Overall Length 15 1/2 in, Overall Width 9 1/8 in, Overall Height 13 13/16 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.