Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA124C
Zoro #
G0250105
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 1/2 in
Overall Length
12-39/64"
Overall Height
11 5/16 in
Overall Width
7 45/64 in
Details
Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
120g
Scale Graduations
0.0001g
Scale Display
LCD
Washdown
No
Includes
AC Adapter
Scale Readability
0.0001g
Scale Connection Ports
RS-232
Power Unit
100 to 240VAC, 0.3A, 50/60 Hz
Standards
FCC Part 15 Class A, CE, EN61326 Class A, C Tick, AS/NZS4251.1, AS/NZS4252.1
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Application Modes
Weighing, Parts Counting, Percent Weighing, Animal/Dynamic Weighing, Density Determination
Item
Compact Bench Scale
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Weighing Units g, Scale Graduations 0.0001g, Overall Width 7 45/64 in, Overall Height 11 5/16 in, Washdown No, Standards FCC Part 15 Class A, CE, EN61326 Class A, C Tick, AS/NZS4251.1, AS/NZS4252.1, Includes AC Adapter
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.