Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Analytical Precision Balance, 150g Cap. PA153

Analytical Precision Balance, 150g Cap. (Discontinued)

  • Mfr # PA153
  • Zoro # G3909272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA153
Zoro #
G3909272
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
4 11/16 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
150g
Scale Graduations
0.0001g
Scale Display
LCD
Application Modes
Weighing, Parts Counting, Percent
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Scale Readability
0.0001g
Item
Analytical Precision Balance Scale
Standards
UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1

Description

Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Width 4 11/16 in, Weighing Units g, Scale Graduations 0.0001g, Standards UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.