Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AQUASEARCHER AB33PH-B Bench Meter

  • Mfr # OH-30589826

  • Zoro # G916554632


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Ac Adapter
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
5.6 in
Length
8.3 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30589826
Zoro #
G916554632
UPC #
-
Country of Origin
China

Dimensions

Width
5.6 in
Length
8.3 in
Height
2 in

Details

Includes
Power Ac Adapter
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS AQUASEARCHERâ„¢ AB33PH-B Bench Meter
Display
LCD

Description

The next step in the evolution of OHAUS original Starter Series, the all-new AQUASEARCHER AB33PH bench meter is designed to be reliable, efficient, and user-friendly. The i-Steward ensures repeatable and consistent measurement accuracy for optimal peace of mind. The large LCD display and touch keypad makes changing the parameters, executing setup, and performing calibration as simple as using a smartphone.With multifunctional touch keypads, AB33PH makes measurement simple and fast within 3 steps. The intelligent i-Steward monitors the condition of electrodes, ensuring the accuracy of the results.Auto endpoint mode and auto buffer recognition makes calibration easy. A 1000-item memory for pH measurements and calibration trail makes for efficient data documentation.A user-friendly bench meter with an innovative design, including 6.5 in. large LCD display & adjustable stand-alone electrode holder. Multiple connectivity capabilities include RS232 & USB interface. Measurement Range -5 C 110 C; -2.00 16.00 pH; -2000.00 +2000.00 mVMeasurement Resolution 0.1 C; 0.01 pH; 1 mVAccuracy 0.5 C; 1 mV; 0.01 pHDisplay LCD with backlight & one-line dot matrixElectrode Not includedAccuracy mV 1 mVAccuracy Temperature 0.5 CDimensions 8.3 in x 2 in x 5.6 in 210 mm x 51 mm x 142 mm LxHxWNet Weight 1.1 lb 0.5 kgParameter pH/mV/ORPpH accuracy 0.01Power AC Adapter IncludedTemperature Sensor NoWorking Environment 5C 40C, 80% RH, Non-condensingShipping Weight: 1.1001 lbsShipping Dimensions: 8.30 x 2.00 x 5.60Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.