Zoro Homepage

AQUASEARCHER AB41PH-F Bench Meter

  • Mfr # OH-30589831

  • Zoro # G216554691


product price: $2,015.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD
Width
5.6 in
Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30589831
Zoro #
G216554691
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
5.6 in
Length
8.3 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD
Item
OHAUS AQUASEARCHER AB41PH-F Bench Meter
Includes
Electrode St410; Power Ac Adapter

Description

An Advanced, Research-Grade Benchtop pH Meter Offering Accurate, Repeatable Results The OHAUS AquaSearcher AB41PH benchtop meter is designed with reliable measurement and precise performance in mind. The i-Steward ensures repeatable and consistent measurement accuracy for optimal peace of mind. The large LCD display and touch keypad makes changing the parameters, executing setup, and performing calibration as simple as using a smartphone.Unique Features:With selectable resolution from 0.1 to 0.001 and an intelligent i-Steward system, AB41PH is an excellent pH benchtop meter with high resolution and consistent accuracy.Equipped with a 6.5-inch large LCD display and a touch keypad, AB41PH offers a simple and precise control experience.The AB41PH features a 1000-item memory and password management for GLP documentation. Provides connectivity and data output capabilities with RS232 and USB interface.Measurement Range -2.000 20.000 pH; -10.0 C 125.0 C; -2000.00 +2000.00 mVMeasurement Resolution 0.1 mV; 0.1 C; 0.001 pHAccuracy 0.3 mV; 0.002 pH; 0.3 CDisplay LCD with backlight & one-line dot matrixElectrode ST410 IncludedAccuracy mV 0.3 mVAccuracy Temperature 0.3 CDimensions 8.3 in x 2 in x 5.6 in 210 mm x 51 mm x 142 mm LxHxWNet Weight 1.1 lb 0.5 kgParameter pH/mV/ORPpH accuracy 0.002 Power AC Adapter IncludedTemperature Sensor 30 K NTCWorking Environment 5C 40C, 80% RH, Non-condensingShipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.