Zoro Homepage

AQUASEARCHER Conductivity Meter a-AB23EC-F

  • Mfr # OH-30589823

  • Zoro # G216554660


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Width
5.6 in
Height
2 in
Length
8.3 in
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30589823
Zoro #
G216554660
UPC #
-
Country of Origin
China

Dimensions

Width
5.6 in
Height
2 in
Length
8.3 in

Details

Display
LCD
Item
OHAUS AQUASEARCHER Conductivity Meter a-AB23EC-F
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Electrode Stcon3; Power Ac Adapter

Description

Simple-to-Use Benchtop Meter Designed to Easily Measure Conductivity, TDS and Salinity. With six instructional menu buttons and auto temperature compensation, the AB23EC is an easy and straightforward meter for measurement. A large 5-inch backlit LCD display with complete measurement information simplifies operation and allows you to monitor the results from a distance. Featuring a compact stand-alone electrode holder, the AB23EC increases the flexibility of the experiment and fits ideally in any lab.Measurement Range 00.0 S/cm 199.9 mS/cmMeasurement Resolution 0.01 S/cmTemperature compensation YesDisplay LCD with backlightNet Weight 0.38 kg 0.8 lbDimensions Length 210 mm 8.3 inDimensions Width 142 mm 5.6 inDimensions Height 51 mm 2 inAccuracy 1 % Reading 3 LSDElectrode STCON3 IncludedParameter Conductivity / TDS / SalinityPower AC Adapter IncludedCountry of origin CNCustoms tariff number 9027894560Shipping Weight: 2 lbsShipping Dimensions: 9.00 x 3.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.