Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AQUASEARCHER Conductivity Meter a-AB33EC-F

  • Mfr # OH-30589829

  • Zoro # G416554675


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Width
5.6 in
Height
2 in
Includes
Electrode Stcon7; Power Ac Adapter
Display
LCD
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30589829
Zoro #
G416554675
UPC #
-
Country of Origin
China

Dimensions

Width
5.6 in
Height
2 in
Length
8.3 in

Details

Includes
Electrode Stcon7; Power Ac Adapter
Display
LCD
Item
OHAUS AQUASEARCHER Conductivity Meter a-AB33EC-F
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Highly Reliable Conductivity/TDS/Salinity/Resistivity Benchtop Meter for Standard Laboratory Applications. Selectable reading reference temperatures of 20 or 25 C with linear curve options and automatic temperature compensation ensures accurate results. Features such as auto-stop, auto temperature compensation, adjustable TDS factor, 2- or 4-cell conductivity probe compatibility make AB33EC well suited for universal laboratory applications. A 1000-item memory for conductivity measurements and calibration trail allows for efficient data documentation. Standard RS232 and USB interface allows connection to external devices.Display LCD with backlight & one-line dot matrixWorking Environment 5C 40C, 80% RH, Non-condensingNet Weight 0.5 kg 1.1 lbDimensions Length 210 mm 8.3 inDimensions Width 142 mm 5.6 inDimensions Height 51 mm 2 inAccuracy 0.5 % Reading 2 LSDConductivity accuracy 0.5 %Conductivity measuring range 0.001 S/cm 1000 mS/cmElectrode STCON7IncludedParameter Cond.Power AC Adapter IncludedResistivity measuring range 1 Ohm ; 100 MOhmResistivity resolution 0.01 OhmTemperature resolution 0.3 C Country of origin CNCustoms tariff number 9027894560Shipping Weight: 1.1001 lbsShipping Dimensions: 9.00 x 3.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.