Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AQUASEARCHER Multi-Parameter Analyzer a-AB33M1-F

  • Mfr # OH-30589825

  • Zoro # G516554698


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
5.6 in
Length
8.3 in
Display
LCD
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30589825
Zoro #
G516554698
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
5.6 in
Length
8.3 in

Details

Display
LCD
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS AQUASEARCHER Multi-Parameter Analyzer a-AB33M1-F
Includes
Electrode St310; Stcon3; Power Ac Adapter

Description

Capable of measuring up to 7 parameters including pH, ORP, conductivity, TDS, salinity, resistivity and temperature, the AB33M1 utilizes 2 independent measuring channels which can work simultaneously. With multifunctional touch keypads, AB33M1 makes measurement simple and fast. The intelligent i-Steward monitors the condition of electrodes, ensuring the accuracy of the results. A 1000-item memory for measurement and calibration allows for efficient data documentation. Records are kept with date/time for traceability. RS232 and USB enable connection to external devices.Measurement Range -2.00 20.00 pH; -5 C 110 C; -2000.00 +2000.00 mVMeasurement Resolution 0.1 mV; 0.1 C; 0.01 pHAccuracy mV 0.5 mVDisplay LCD with backlight & one-line dot matrixWorking Environment 5C 40C, 80% RH, Non-condensingNet Weight 0.5 kg 1.1 lbDimensions Length 210 mm 8.3 inDimensions Width 142 mm 5.6 inDimensions Height 51 mm 2 inAccuracy 0.3 C; 0.5 mV; 0.01 pHAccuracy Temperature 0.3 CConductivity accuracy 0.5 %Conductivity measuring range 0.01 S/cm 500 mS/cmElectrode ST310 Included; STCON3 IncludedParameter pH / CondpH accuracy 0.01Power AC Adapter IncludedResistivity measuring range 2 Ohm ; 100 MOhmResistivity resolution 0.01 OhmCountry of origin CNCustoms tariff number 9027894560Shipping Weight: 1.1001 lbsShipping Dimensions: 8.50 x 6.00 x 2.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.