Zoro Homepage

AQUASEARCHER PH Meter a-AB33PH-F

  • Mfr # OH-30589827

  • Zoro # G216554653


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Includes
Electrode St310; Power Ac Adapter
Display
LCD
Width
5.6 in
Height
2 in
Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30589827
Zoro #
G216554653
UPC #
-
Country of Origin
China

Dimensions

Width
5.6 in
Height
2 in
Length
8.3 in

Details

Includes
Electrode St310; Power Ac Adapter
Display
LCD
Item
OHAUS AQUASEARCHER PH Meter a-AB33PH-F
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

With multi-functional touch keypads, AB33PH makes measurement simple and fast within 3 steps. The intelligent i-Steward monitors the condition of electrodes, ensuring the accuracy of the results. Auto endpoint mode and auto buffer recognition makes calibration easy. A 1000-item memory for pH measurements and calibration trail makes for efficient data documentation. A user-friendly bench meter with an innovative design, including 6.5 in. large LCD display and adjustable stand-alone electrode holder. Multiple connectivity capabilities include RS232 and USB interface.Measurement Range -5 C 110 C; -2.00 16.00 pH; -2000.00 +2000.00 mVMeasurement Resolution 0.1 C; 0.01 pH; 1 mVAccuracy mV 1 mVDisplay LCD with backlight & one-line dot matrixWorking Environment 5C 40C, 80% RH, Non-condensingNet Weight 0.5 kg 1.1 lbDimensions Length 210 mm 8.3 inDimensions Width 142 mm 5.6 inDimensions Height 51 mm 2 inAccuracy 0.5 C; 1 mV; 0.01 pHAccuracy Temperature 0.5 CElectrode ST310 IncludedParameter pH/mV/ORPpH accuracy 0.01Power AC Adapter IncludedMarket Worlds Laboratory Logistic SpecificationsCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 1.1001 lbsShipping Dimensions: 6.00 x 3.00 x 8.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.