Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Balance, Mechanical, 20kg, 1g Gradulations 1119-D0

Balance, Mechanical, 20kg, 1g Gradulations (Discontinued)

  • Mfr # 1119-D0
  • Zoro # G9183535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1119-D0
Zoro #
G9183535
UPC #
-
Country of Origin
Mexico

Dimensions

Weighing Surface Depth
11 in
Weighing Surface Width
11 in
Overall Length
30 in
Overall Height
12 in
Overall Width
11 in

Details

Item
Compact Bench Scale
Scale Sub-Category
Beam Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Mechanical
Weighing Units
g
Capacity
20 kg
Scale Graduations
1 g
Scale Display
Graduated Beam
Washdown
No
Includes
Balance, Instruction Manual
Scale Readability
1g
Platform Material
Stainless Steel
Application Modes
Weighing
Housing Material
Painted Steel

Description

Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 20 kg, Scale Graduations 1 g, Scale Display Graduated Beam, Weighing Surface Depth 11 in, Overall Length 30 in, Overall Width 11 in, Overall Height 12 in, Application Modes Weighing, Platform Material Stainless Steel, Housing Material Painted Steel, Includes Scale, Weighing Units g, Washdown No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.