Zoro Homepage

Base Plate 135 mm

  • Mfr # OH-30500570

  • Zoro # G205299602


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
3.51 in
Height
8.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30500570
Zoro #
G205299602
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
3.51 in
Height
8.12 in

Description

Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.