Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80500729
Zoro #
G0551708
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Length
6 in
Overall Width
4 in
Details
Includes
Rechargeable Battery
Color
Black
Item
Battery Kit
For Use With
Defender 5000/7000
Finish
Textured
Material
ABS plastic
Description
Battery Kit, Includes Rechargeable Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.