Zoro Homepage

Bench Clamp, 18" L, Nickel Plated Zinc

  • Mfr # CLS-FLEXBL

  • Zoro # G2114371


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Frame Kit
Item - Clamp, Stand, Support
Support
Length
18 in
Diameter
0.5 in
Max. Jaw Opening
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-FLEXBL
Zoro #
G2114371
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Diameter
0.5 in
Overall Length
18 in

Details

Type - Clamp, Stand, Support
Frame Kit
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
1.5 in
Material
Nickel Plated
Body Material
Nickel-Plated Zinc
Includes
(2) 18 in Rods, (35) S Connectors, (4) 4 ft Rods, (4) Lab Frame Feet, (4) Rod End Connectors, (7) 24 in Rods, (8) 2 in Rods
Item
Medium Lab Frame Kit
Product Type
Support Frames

Description

Bench Clamp, Length 18 In., Diameter 1/2 In., Max. Jaw Opening 0mm to 43mm (0 In. to 1.69 In.), Nickel Plated Zinc, Includes Flex System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.