Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, Digital, SS

  • Mfr # D33P30B1R1

  • Zoro # G306170855


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb/oz, oz
Weighing Surface Depth
19 1/4 in
Weighing Surface Width
12 in
Scale Display
Digital
Overall Width
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D33P30B1R1
Zoro #
G306170855
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
19 1/4 in
Weighing Surface Width
12 in
Overall Width
22 1/4 in
Overall Height
8 7/8 in
Overall Depth
33 3/4 in
Display Character Height
1 13/16 in
Battery Size
C
Weighing Surface Height
21 1/4 in
Cord Length
6 ft

Details

Weighing Units
g, kg, lb/oz, oz
Scale Graduations
0.02 lb
Scale Display
Digital
Includes
Cord, RS232 Cable
Battery Type
LR14
Color
Silver
Scale Use Location
Warehouse
Scale Features
150% Overload Protection
Standards
Measurement Canada Approved, NTEP
Number of Display Characters
6
Batteries Required
No
Weight Capacity
60 lb
Scale Type
Bench
Item
Bench Scale
Scale Application
Inventory, Packaging
Interface
Ethernet, RS232, USB
Display Type
LCD
Batteries Included
No
Bench Scale Type
Counting, General Purpose
Body Material
Stainless Steel
Basic Power Source
Battery/Electric
Scale Functions
Check Weighing, Counting, Totalization, Weighing
Number of Batteries Required
0
Voltage
120V AC
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Number of Batteries Included
0

Description

Bench Scale, Scale Application Inventory, Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 19 1/4 in, Weighing Surface Width 12 in, Weight Capacity 60 lb, Weighing Units g, kg, lb/oz, oz, Scale Graduations 0.02 lb, Overall Width 22 1/4 in, Overall Depth 33 3/4 in, Overall Height 8 7/8 in, Accuracy Not Applicable, Weighing Surface Height 21 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.