Zoro Homepage

Bench Scale, Digital, 1000 lb. Cap., LCD

  • Mfr # 30461706

  • Zoro # G7549116


product price: $3,693.60
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
1,000 lb
Scale Graduations
20 g
Weighing Surface Depth
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461706
Zoro #
G7549116
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
31 1/2 in
Weighing Surface Width
23 5/8 in
Overall Width
23 5/8 in
Overall Height
48 5/8 in
Overall Length
37 29/32 in
Overall Depth
37 7/8 in
Cord Length
60 in
Display Character Height
3/4 in

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
1,000 lb
Scale Graduations
20 g
Scale Display
LCD
Washdown
Yes
Housing Material
Stainless Steel
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Includes
Internal Power Supply, Micro SD Slot, Power Cord
Power Unit
100 to 240V AC
Scale Item
Platform Bench Scale with Remote Indicator
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Platform Material
Stainless Steel
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
For Use With
General Weighing, Material Testing, Parts Counting
Batteries Required
Yes
Calibration Certificate
No Certificate
Scale Use Location
Shipping, Warehouse
Number of Display Characters
5
Body Material
Stainless Steel
Bench Scale Type
Counting, General Purpose
Display Type
LCD
Batteries Included
No
Plug Type
Three Prong
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Weighing Surface Material
Aluminum
Voltage
100 to 240V AC
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Color
Gray
Battery Type
Lithium
Weight Capacity
1,000 lb
Interface
RS232
Scale Type
Bench
Scale Application
General Purpose
Basic Power Source
Battery/Electric

Description

Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weight Capacity 1,000 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 20 g, Overall Width 23 5/8 in, Overall Depth 37 7/8 in, Overall Height 48 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.