Digital Platform Bench Scale 220 lb./100kg Capacity (Discontinued)
- Mfr # D51P100HL2
- Zoro # G3397414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51P100HL2
Zoro #
G3397414
UPC #
094717500045
Country of Origin
China
Dimensions
Weighing Surface Depth
20 in
Weighing Surface Width
16 in
Overall Width
16 in
Overall Height
37 in
Overall Length
20"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
100kg/250 lb.
Scale Graduations
0.02kg/20g/0.05 lb
Scale Display
LCD
Washdown
No
Standards
UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
Includes
AC Power Pack
Item
Platform Bench Scale
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Housing Material
Stainless Steel
Scale Connection Ports
RS-232
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Scale Readability
0.02kg/20g/0.05 lb.
Platform Material
Stainless Steel
Material
Stainless Steel
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 20 in, Weighing Surface Width 16 in, Weighing Units kg, g, lb, Scale Graduations 0.02kg/20g/0.05 lb, Overall Width 16 in, Overall Height 37 in, Washdown No, Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE, Includes AC Power Pack
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.