This item is Discontinued.

Ohaus Digital Compact Bench Scale 300 lb./150kg Capacity D51P150HX2

Digital Compact Bench Scale 300 lb./150kg Capacity (Discontinued)

  • Mfr # D51P150HX2
  • Zoro # G2623223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P150HX2
Zoro #
G2623223
UPC #
030955632322
Country of Origin
China

Dimensions

Weighing Surface Depth
22 in
Weighing Surface Width
17 in
Overall Length
22"
Overall Width
17 in
Overall Height
37 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
150kg/300 lb.
Scale Graduations
0.02kg/20g/0.05 lb
Scale Display
LCD
Washdown
No
Standards
UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
Includes
AC Power Pack
Platform Material
Stainless Steel
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Scale Readability
0.02kg/20g/0.05 lb.
Housing Material
Stainless Steel
Scale Connection Ports
RS-232
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Item
Compact Bench Scale
Material
Stainless Steel

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 22 in, Weighing Surface Width 17 in, Weighing Units kg, g, lb, Scale Graduations 0.02kg/20g/0.05 lb, Overall Width 17 in, Overall Height 37 in, Washdown No, Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE, Includes AC Power Pack

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.