Digital Platform Bench Scale 30 lb./15kg Capacity (Discontinued)
- Mfr # D51P15HR1
- Zoro # G1623483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51P15HR1
Zoro #
G1623483
UPC #
030955632346
Country of Origin
China
Dimensions
Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
14"
Overall Height
23 5/8 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
15kg/30 lb.
Scale Graduations
0.002kg/2g/0.005 lb
Scale Display
LCD
Washdown
No
Scale Readability
0.002kg/2g/0.005 lb.
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Platform Material
Stainless Steel
Includes
AC Power Pack
Standards
UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
Housing Material
Stainless Steel
Item
Platform Bench Scale
Scale Connection Ports
RS-232
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Material
Stainless Steel
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units kg, g, lb, Scale Graduations 0.002kg/2g/0.005 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown No, Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE, Includes AC Power Pack
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.