Zoro Homepage

Bench Scale, Digital, 25 lb. Cap., LCD

  • Mfr # 30461630

  • Zoro # G7548985


product price: $1,949.40
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
25 lb
Scale Graduations
0.5 g
Weighing Surface Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461630
Zoro #
G7548985
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
17 13/32 in
Overall Height
22 5/8 in
Overall Depth
17 3/8 in
Display Character Height
3/4 in
Cord Length
60 in

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
25 lb
Scale Graduations
0.5 g
Scale Display
LCD
Washdown
No
Scale Item
Platform Bench Scale with Remote Indicator
Platform Material
Stainless Steel
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Includes
Internal Power Supply, Micro SD Slot, Power Cord, RS232 Cable
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
For Use With
General Weighing, Material Testing, Parts Counting
Power Unit
100 to 240V AC
Housing Material
Stainless Steel
Batteries Included
No
Display Type
LCD
Interface
RS232
Scale Use Location
Shipping, Warehouse
Bench Scale Type
Counting, General Purpose
Scale Application
General Purpose
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Batteries Required
Yes
Scale Type
Bench
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Calibration Certificate
No Certificate
Plug Type
Three Prong
Battery Type
Lithium
Number of Display Characters
5
Weighing Surface Material
Aluminum
Body Material
Stainless Steel
Basic Power Source
Battery/Electric
Voltage
100 to 240V AC
Weight Capacity
25 lb
Color
Gray

Description

Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 25 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 0.5 g, Overall Width 12 in, Overall Depth 17 3/8 in, Overall Height 22 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.