Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 500 lb./250kg Capacity D51P250QX5

Digital Compact Bench Scale 500 lb./250kg Capacity (Discontinued)

  • Mfr # D51P250QX5
  • Zoro # G9453796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P250QX5
Zoro #
G9453796
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Height
5 13/32 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
250kg/500 lb.
Scale Graduations
0.02kg/0.05 lb
Scale Display
LCD
Washdown
No
Scale Connection Ports
RS-232
Scale Readability
0.02kg/0.05 lb.
Application Modes
Weighing, Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare
Standards
NTEP CC No. 08-039, 01-048A1, Measurement Canada Notices of Approval AM 5687, AM-5719, OIML M1, ASTM CL F
Platform Material
Stainless Steel
Item
Compact Bench Scale
Includes
Painted Steel Column and Wall Bracket
Power Unit
(6) C Batteries or NiMH Rechargeable Battery

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units kg, lb, Scale Graduations 0.02kg/0.05 lb, Overall Height 5 13/32 in, Washdown No, Standards NTEP CC No. 08-039, 01-048A1, Measurement Canada Notices of Approval AM 5687, AM-5719, OIML M1, ASTM CL F, Includes Painted Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.