Digital Platform Bench Scale 600 lb./300kg Capacity (Discontinued)
- Mfr # D51P300HX2
- Zoro # G2762392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51P300HX2
Zoro #
G2762392
UPC #
030955632407
Country of Origin
China
Dimensions
Weighing Surface Depth
22 in
Weighing Surface Width
17 in
Overall Height
37 in
Overall Width
17 in
Overall Length
22"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
300kg/600 lb.
Scale Graduations
0.05kg/50g/0.1 lb
Scale Display
LCD
Washdown
No
Scale Readability
0.05kg/50g/0.1 lb.
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Standards
UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Scale Connection Ports
RS-232
Item
Platform Bench Scale
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Includes
AC Power Pack
Material
Stainless Steel
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 22 in, Weighing Surface Width 17 in, Weighing Units kg, g, lb, Scale Graduations 0.05kg/50g/0.1 lb, Overall Width 17 in, Overall Height 37 in, Washdown No, Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE, Includes AC Power Pack
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.