This item is Discontinued.

Ohaus Digital Platform Bench Scale 60 lb./30kg Capacity D51P30HR1

Digital Platform Bench Scale 60 lb./30kg Capacity (Discontinued)

  • Mfr # D51P30HR1
  • Zoro # G0534283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P30HR1
Zoro #
G0534283
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Length
14"
Overall Height
23 5/8 in
Overall Width
12 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
30kg/60 lb.
Scale Graduations
0.005kg/5g/0.01 lb
Scale Display
LCD
Washdown
No
Housing Material
Stainless Steel
Item
Platform Bench Scale
Includes
AC Power Pack
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Platform Material
Stainless Steel
Scale Connection Ports
RS-232
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Scale Readability
0.005kg/5g/0.01 lb.
Standards
UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
Material
Stainless Steel

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units kg, g, lb, Scale Graduations 0.005kg/5g/0.01 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown No, Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE, Includes AC Power Pack

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.